

€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €5.36 | 37.89% |
25+ | €3.57 | 58.59% |
50+ | €2.74 | 68.28% |
100+ | €2.32 | 73.13% |
200+ | €2.00 | 76.87% |
500+ | €1.63 | 81.06% |
1000+ | €1.24 | 85.68% |
2500+ | €1.08 | 87.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-1820-18 |
Shaft diameter | 18 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |