

€7.83/ pieceexcl. VAT
€9.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.83 | - |
10+ | €4.73 | 39.56% |
25+ | €3.10 | 60.44% |
50+ | €2.26 | 71.12% |
100+ | €1.88 | 75.97% |
200+ | €1.56 | 80.10% |
500+ | €1.29 | 83.50% |
1000+ | €0.95 | 87.86% |
2500+ | €0.80 | 89.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 12 mm |
Width | 16 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |