

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.88 | - |
10+ | €4.05 | 41.16% |
25+ | €2.53 | 63.26% |
50+ | €1.82 | 73.48% |
100+ | €1.48 | 78.45% |
200+ | €1.18 | 82.87% |
500+ | €0.93 | 86.46% |
1000+ | €0.68 | 90.06% |
2500+ | €0.57 | 91.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |