

€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
10+ | €4.07 | 41.69% |
25+ | €2.53 | 63.76% |
50+ | €1.82 | 73.84% |
100+ | €1.44 | 79.29% |
200+ | €1.18 | 83.11% |
500+ | €0.91 | 86.92% |
1000+ | €0.67 | 90.46% |
2500+ | €0.55 | 92.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JVFM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |