

€6.69/ pieceexcl. VAT
€8.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.69 | - |
10+ | €5.99 | 10.51% |
25+ | €5.55 | 17.05% |
50+ | €5.09 | 23.86% |
100+ | €4.86 | 27.27% |
200+ | €4.37 | 34.66% |
500+ | €3.67 | 45.17% |
1000+ | €3.23 | 51.70% |
2500+ | €2.49 | 62.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-2630-16 |
Shaft diameter | 1.5/8 in |
Outer diameter | 1.7/8 in |
Width | 1 in |
Flange diameter | 53.975 mm |
Flange thickness | 3.175 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |