IGUS

IGUS Flanged bushing Maintenance-free iglidur® J /iglidur® J JFI-1620-16

  • ERIKS:13565706
Image 1
Iglidur® J Imperial Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€5.47/ pieceexcl. VAT

€6.62incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.47

-

10+

€4.79

12.50%

25+

€4.18

23.61%

50+

€3.86

29.51%

100+

€3.57

34.72%

200+

€3.15

42.36%

500+

€2.72

50.35%

1000+

€2.38

56.60%

2500+

€1.92

64.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JFI-1620-16
Shaft diameter
1 in
Outer diameter
1.1/4 in
Width
1 in
Flange diameter
38.1 mm
Flange thickness
4.775 mm
With collar
Yes
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free