

€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.03 | - |
10+ | €3.34 | 16.98% |
25+ | €2.77 | 31.13% |
50+ | €2.45 | 39.15% |
100+ | €2.20 | 45.28% |
200+ | €1.90 | 52.83% |
500+ | €1.58 | 60.85% |
1000+ | €1.35 | 66.51% |
2500+ | €1.08 | 73.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-1618-12 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 3/4 in |
Flange diameter | 34.925 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |