IGUS

IGUS Flanged bushing Maintenance-free iglidur® J /iglidur® J JFI-141618-11

  • ERIKS:13565704
Image 1
Iglidur® J Imperial Flange Bearing Type F. Designed for use in high speed high wear applications and when very low coefficients of friction are necessary.
Save to list

€3.86/ pieceexcl. VAT

€4.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.86

-

10+

€3.17

17.73%

25+

€2.58

33.00%

50+

€2.26

41.38%

100+

€2.07

46.31%

200+

€1.77

54.19%

500+

€1.46

62.07%

1000+

€1.24

67.98%

2500+

€0.97

74.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
JFI-141618-11
Shaft diameter
7/8 in
Outer diameter
1 in
Width
11/16 in
Flange diameter
28.575 mm
Flange thickness
1.575 mm
With collar
Yes
Material outer sheath
iglidur® J
Tread material
iglidur® J
Maintenance
Maintenance-free