

€3.88/ pieceexcl. VAT
€4.69incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.88 | - |
10+ | €3.19 | 17.65% |
25+ | €2.60 | 32.84% |
50+ | €2.28 | 41.18% |
100+ | €2.09 | 46.08% |
200+ | €1.79 | 53.92% |
500+ | €1.48 | 61.76% |
1000+ | €1.27 | 67.16% |
2500+ | €0.97 | 75.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-1214-12 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 3/4 in |
Flange diameter | 28.575 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |