

€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.91 | - |
10+ | €3.23 | 17.48% |
25+ | €2.64 | 32.52% |
50+ | €2.32 | 40.78% |
100+ | €2.11 | 46.12% |
200+ | €1.81 | 53.88% |
500+ | €1.50 | 61.65% |
1000+ | €1.29 | 66.99% |
2500+ | €1.03 | 73.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-1012-16 |
Shaft diameter | 5/8 in |
Outer diameter | 3/4 in |
Width | 1 in |
Flange diameter | 25.4 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |