

€3.40/ pieceexcl. VAT
€4.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.40 | - |
10+ | €2.72 | 20.11% |
25+ | €2.13 | 37.43% |
50+ | €1.81 | 46.93% |
100+ | €1.56 | 54.19% |
200+ | €1.31 | 61.45% |
500+ | €1.08 | 68.16% |
1000+ | €0.87 | 74.30% |
2500+ | €0.68 | 79.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0810-08 |
Shaft diameter | 1/2 in |
Outer diameter | 5/8 in |
Width | 1/2 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.575 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |