

€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
10+ | €2.32 | 24.22% |
25+ | €1.77 | 42.24% |
50+ | €1.44 | 52.80% |
100+ | €1.22 | 60.25% |
200+ | €0.97 | 68.32% |
500+ | €0.76 | 75.16% |
1000+ | €0.65 | 78.88% |
2500+ | €0.49 | 83.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0809-08 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1/2 in |
Flange diameter | 22.225 mm |
Flange thickness | 1.1684 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |