

€3.27/ pieceexcl. VAT
€3.96incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.27 | - |
10+ | €2.58 | 20.93% |
25+ | €2.01 | 38.37% |
50+ | €1.67 | 48.84% |
100+ | €1.46 | 55.23% |
200+ | €1.22 | 62.79% |
500+ | €0.97 | 70.35% |
1000+ | €0.82 | 75.00% |
2500+ | €0.65 | 80.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0608-04 |
Shaft diameter | 3/8 in |
Outer diameter | 1/2 in |
Width | 1/4 in |
Flange diameter | 15.875 mm |
Flange thickness | 1.5748 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |