

€3.21/ pieceexcl. VAT
€3.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.21 | - |
10+ | €2.53 | 21.30% |
25+ | €1.94 | 39.64% |
50+ | €1.63 | 49.11% |
100+ | €1.39 | 56.80% |
200+ | €1.18 | 63.31% |
500+ | €0.93 | 71.01% |
1000+ | €0.76 | 76.33% |
2500+ | €0.61 | 81.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0608-03 |
Shaft diameter | 3/8 in |
Outer diameter | 1/2 in |
Width | 3/16 in |
Flange diameter | 15.875 mm |
Flange thickness | 1.5748 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |