

€2.91/ pieceexcl. VAT
€3.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.91 | - |
10+ | €2.22 | 23.53% |
25+ | €1.65 | 43.14% |
50+ | €1.33 | 54.25% |
100+ | €1.12 | 61.44% |
200+ | €0.87 | 69.93% |
500+ | €0.68 | 76.47% |
1000+ | €0.59 | 79.74% |
2500+ | €0.42 | 85.62% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0406-08 |
Shaft diameter | 1/4 in |
Outer diameter | 3/8 in |
Width | 1/2 in |
Flange diameter | 14.224 mm |
Flange thickness | 1.1938 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |