

€2.76/ pieceexcl. VAT
€3.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.76 | - |
10+ | €2.07 | 24.83% |
25+ | €1.48 | 46.21% |
50+ | €1.18 | 57.24% |
100+ | €0.93 | 66.21% |
200+ | €0.72 | 73.79% |
500+ | €0.57 | 79.31% |
1000+ | €0.44 | 84.14% |
2500+ | €0.30 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | JFI-0405-12 |
Shaft diameter | 1/4 in |
Outer diameter | 5/16 in |
Width | 3/4 in |
Flange diameter | 11.099 mm |
Flange thickness | 0.8128 mm |
With collar | Yes |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |