

€10.85/ pieceexcl. VAT
€13.13incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.85 | - |
10+ | €7.26 | 33.10% |
25+ | €5.15 | 52.54% |
50+ | €4.29 | 60.42% |
100+ | €3.84 | 64.62% |
200+ | €3.34 | 69.18% |
500+ | €2.77 | 74.43% |
1000+ | €2.20 | 79.68% |
2500+ | €2.09 | 80.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |