IGUS

IGUS Flanged bushing Maintenance-free iglidur® HSD350 /iglidur® HSD350 HSD350FM-1618-17

  • ERIKS:13565501
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€5.07

37.32%

25+

€3.34

58.69%

50+

€2.62

67.61%

100+

€2.24

72.30%

200+

€1.88

76.76%

500+

€1.56

80.75%

1000+

€1.22

84.98%

2500+

€1.14

85.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSD350FM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
Flange diameter
24 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® HSD350
Tread material
iglidur® HSD350
Maintenance
Maintenance-free