

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.29 | 39.25% |
25+ | €2.72 | 61.56% |
50+ | €2.07 | 70.70% |
100+ | €1.71 | 75.81% |
200+ | €1.35 | 80.91% |
500+ | €1.14 | 83.87% |
1000+ | €0.86 | 87.90% |
2500+ | €0.80 | 88.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |