

€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.86 | - |
10+ | €4.12 | 39.89% |
25+ | €2.55 | 62.88% |
50+ | €1.92 | 72.02% |
100+ | €1.56 | 77.29% |
200+ | €1.24 | 81.99% |
500+ | €1.05 | 84.76% |
1000+ | €0.76 | 88.92% |
2500+ | €0.72 | 89.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |