

€6.52/ pieceexcl. VAT
€7.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.52 | - |
10+ | €3.86 | 40.82% |
25+ | €2.32 | 64.43% |
50+ | €1.71 | 73.76% |
100+ | €1.37 | 79.01% |
200+ | €1.06 | 83.67% |
500+ | €0.87 | 86.59% |
1000+ | €0.67 | 89.80% |
2500+ | €0.61 | 90.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350FM-0810-09 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 9 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |