

€6.31/ pieceexcl. VAT
€7.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.31 | - |
10+ | €3.69 | 41.57% |
25+ | €2.19 | 65.36% |
50+ | €1.58 | 75.00% |
100+ | €1.27 | 79.82% |
200+ | €0.95 | 84.94% |
500+ | €0.80 | 87.35% |
1000+ | €0.61 | 90.36% |
2500+ | €0.55 | 91.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSD350FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® HSD350 |
Tread material | iglidur® HSD350 |
Maintenance | Maintenance-free |