IGUS

IGUS Flanged bushing Maintenance-free iglidur® H4 /iglidur® H4 H4FM-4044-40

  • ERIKS:13565490
Image 1
Save to list

€16.85/ pieceexcl. VAT

€20.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.85

-

10+

€12.05

28.52%

25+

€8.91

47.13%

50+

€6.86

59.30%

100+

€5.47

67.53%

200+

€4.58

72.83%

500+

€3.99

76.32%

1000+

€3.61

78.58%

2500+

€3.29

80.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4FM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
Flange diameter
52 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free