

€14.42/ pieceexcl. VAT
€17.45incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.42 | - |
10+ | €10.32 | 28.46% |
25+ | €7.62 | 47.17% |
50+ | €5.87 | 59.29% |
100+ | €4.69 | 67.46% |
200+ | €3.91 | 72.86% |
500+ | €3.42 | 76.28% |
1000+ | €3.12 | 78.39% |
2500+ | €2.81 | 80.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
Flange diameter | 40 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |