

€6.21/ pieceexcl. VAT
€7.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.21 | - |
10+ | €6.02 | 3.06% |
25+ | €4.45 | 28.44% |
50+ | €3.44 | 44.65% |
100+ | €2.76 | 55.66% |
200+ | €2.26 | 63.61% |
500+ | €2.00 | 67.89% |
1000+ | €1.82 | 70.64% |
2500+ | €1.65 | 73.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |