

€6.90/ pieceexcl. VAT
€8.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.90 | - |
10+ | €4.79 | 30.58% |
25+ | €3.27 | 52.62% |
50+ | €2.45 | 64.46% |
100+ | €1.84 | 73.28% |
200+ | €1.46 | 78.79% |
500+ | €1.14 | 83.47% |
1000+ | €0.95 | 86.23% |
2500+ | €0.80 | 88.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |