

€6.61/ pieceexcl. VAT
€8.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.61 | - |
10+ | €4.58 | 30.75% |
25+ | €3.14 | 52.59% |
50+ | €2.32 | 64.94% |
100+ | €1.77 | 73.28% |
200+ | €1.37 | 79.31% |
500+ | €1.06 | 83.91% |
1000+ | €0.84 | 87.36% |
2500+ | €0.61 | 90.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |