

€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €4.48 | 30.38% |
25+ | €3.08 | 52.21% |
50+ | €2.26 | 64.90% |
100+ | €1.73 | 73.16% |
200+ | €1.37 | 78.76% |
500+ | €1.06 | 83.48% |
1000+ | €0.84 | 87.02% |
2500+ | €0.61 | 90.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |