

€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €4.41 | 30.54% |
25+ | €3.00 | 52.69% |
50+ | €2.22 | 64.97% |
100+ | €1.67 | 73.65% |
200+ | €1.33 | 79.04% |
500+ | €1.05 | 83.53% |
1000+ | €0.82 | 87.13% |
2500+ | €0.59 | 90.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |