

€10.55/ pieceexcl. VAT
€12.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.55 | - |
10+ | €7.30 | 30.81% |
25+ | €5.04 | 52.25% |
50+ | €3.78 | 64.14% |
100+ | €2.87 | 72.79% |
200+ | €2.24 | 78.74% |
500+ | €1.79 | 83.06% |
1000+ | €1.37 | 87.03% |
2500+ | €0.97 | 90.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-101218-25 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 25 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |