

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.76 | - |
10+ | €4.01 | 30.36% |
25+ | €2.76 | 52.15% |
50+ | €2.07 | 64.03% |
100+ | €1.56 | 72.94% |
200+ | €1.24 | 78.55% |
500+ | €0.97 | 83.17% |
1000+ | €0.74 | 87.13% |
2500+ | €0.55 | 90.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |