

€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.91 | 30.64% |
25+ | €2.66 | 52.86% |
50+ | €2.00 | 64.65% |
100+ | €1.50 | 73.40% |
200+ | €1.20 | 78.79% |
500+ | €0.93 | 83.50% |
1000+ | €0.72 | 87.21% |
2500+ | €0.51 | 90.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |