IGUS

IGUS Flanged bushing Maintenance-free iglidur® H4 /iglidur® H4 H4FM-060810-20

  • ERIKS:13565478
Image 1
Save to list

€5.68/ pieceexcl. VAT

€6.87incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.68

-

10+

€3.93

30.77%

25+

€2.72

52.17%

50+

€2.00

64.88%

100+

€1.52

73.24%

200+

€1.20

78.93%

500+

€0.93

83.61%

1000+

€0.74

86.96%

2500+

€0.55

90.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4FM-060810-20
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
20 mm
Flange diameter
20 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free