

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.24 | - |
10+ | €3.61 | 31.16% |
25+ | €2.49 | 52.54% |
50+ | €1.84 | 64.86% |
100+ | €1.39 | 73.55% |
200+ | €1.12 | 78.62% |
500+ | €0.86 | 83.70% |
1000+ | €0.68 | 86.96% |
2500+ | €0.49 | 90.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H4FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® H4 |
Tread material | iglidur® H4 |
Maintenance | Maintenance-free |