IGUS

IGUS Flanged bushing Maintenance-free iglidur® H4 /iglidur® H4 H4FM-0405-04

  • ERIKS:13565476
Image 1
Save to list

€5.13/ pieceexcl. VAT

€6.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.13

-

10+

€3.55

30.74%

25+

€2.45

52.22%

50+

€1.82

64.44%

100+

€1.37

73.33%

200+

€1.08

78.89%

500+

€0.84

83.70%

1000+

€0.67

87.04%

2500+

€0.46

91.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H4FM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
Flange diameter
9.5 mm
Flange thickness
0.75 mm
With collar
Yes
Material outer sheath
iglidur® H4
Tread material
iglidur® H4
Maintenance
Maintenance-free