




€35.02/ pieceexcl. VAT
€42.37incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.02 | - |
10+ | €24.45 | 30.17% |
25+ | €18.05 | 48.45% |
50+ | €15.71 | 55.13% |
100+ | €15.28 | 56.38% |
200+ | €13.40 | 61.75% |
500+ | €12.90 | 63.16% |
1000+ | €12.08 | 65.49% |
2500+ | €11.32 | 67.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-7075-50 |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 50 mm |
Flange diameter | 83 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |