




€31.37/ pieceexcl. VAT
€37.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.37 | - |
10+ | €21.85 | 30.35% |
25+ | €16.09 | 48.70% |
50+ | €13.98 | 55.42% |
100+ | €13.55 | 56.81% |
200+ | €11.89 | 62.08% |
500+ | €11.44 | 63.54% |
1000+ | €10.72 | 65.84% |
2500+ | €10.03 | 68.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |