IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-4550-50

  • ERIKS:13565464
Image 1
Image 2
Image 1
Image 2
Save to list

€25.88/ pieceexcl. VAT

€31.31incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.88

-

10+

€17.99

30.47%

25+

€13.21

48.97%

50+

€11.42

55.87%

100+

€10.98

57.56%

200+

€9.61

62.85%

500+

€9.25

64.24%

1000+

€8.63

66.67%

2500+

€8.09

68.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free