




€18.34/ pieceexcl. VAT
€22.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.34 | - |
10+ | €12.71 | 30.67% |
25+ | €9.22 | 49.74% |
50+ | €7.89 | 56.99% |
100+ | €7.45 | 59.38% |
200+ | €6.54 | 64.35% |
500+ | €6.25 | 65.91% |
1000+ | €5.81 | 68.29% |
2500+ | €5.42 | 70.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |