




€14.35/ pieceexcl. VAT
€17.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.35 | - |
10+ | €9.88 | 31.13% |
25+ | €7.11 | 50.46% |
50+ | €6.00 | 58.15% |
100+ | €5.57 | 61.19% |
200+ | €4.88 | 65.96% |
500+ | €4.66 | 67.55% |
1000+ | €4.31 | 69.93% |
2500+ | €4.03 | 71.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |