IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-3539-16

  • ERIKS:13565460
Image 1
Image 2
Image 1
Image 2
Save to list

€12.35/ pieceexcl. VAT

€14.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.35

-

10+

€8.47

31.38%

25+

€6.04

51.08%

50+

€5.04

59.23%

100+

€4.62

62.62%

200+

€4.05

67.23%

500+

€3.84

68.92%

1000+

€3.55

71.23%

2500+

€3.33

73.08%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-3539-16
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
16 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free