




€13.70/ pieceexcl. VAT
€16.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.70 | - |
10+ | €9.42 | 31.21% |
25+ | €6.76 | 50.62% |
50+ | €5.68 | 58.53% |
100+ | €5.26 | 61.58% |
200+ | €4.64 | 66.16% |
500+ | €4.37 | 68.10% |
1000+ | €4.07 | 70.32% |
2500+ | €3.80 | 72.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-3034-40 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |