IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-3034-16

  • ERIKS:13565457
Image 1
Image 2
Image 1
Image 2
Save to list

€9.56/ pieceexcl. VAT

€11.57incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.56

-

10+

€6.50

32.01%

25+

€4.56

52.29%

50+

€3.76

60.64%

100+

€3.29

65.61%

200+

€2.89

69.78%

500+

€2.74

71.37%

1000+

€2.51

73.76%

2500+

€2.32

75.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-3034-16
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
16 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free