




€9.14/ pieceexcl. VAT
€11.06incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.14 | - |
10+ | €6.18 | 32.43% |
25+ | €4.33 | 52.60% |
50+ | €3.52 | 61.54% |
100+ | €3.10 | 66.11% |
200+ | €2.74 | 70.06% |
500+ | €2.55 | 72.14% |
1000+ | €2.34 | 74.43% |
2500+ | €2.17 | 76.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |