IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-2528-21

  • ERIKS:13565455
Image 1
Image 2
Image 1
Image 2
Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.21

-

10+

€5.55

32.41%

25+

€3.86

53.01%

50+

€3.12

62.04%

100+

€2.64

67.82%

200+

€2.34

71.53%

500+

€2.17

73.61%

1000+

€2.00

75.69%

2500+

€1.84

77.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free