




€7.64/ pieceexcl. VAT
€9.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.64 | - |
10+ | €5.15 | 32.59% |
25+ | €3.55 | 53.48% |
50+ | €2.85 | 62.69% |
100+ | €2.43 | 68.16% |
200+ | €2.13 | 72.14% |
500+ | €1.98 | 74.13% |
1000+ | €1.81 | 76.37% |
2500+ | €1.65 | 78.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |