




€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €5.32 | 32.69% |
25+ | €3.67 | 53.61% |
50+ | €2.93 | 62.98% |
100+ | €2.51 | 68.27% |
200+ | €2.22 | 71.88% |
500+ | €2.07 | 73.80% |
1000+ | €1.88 | 76.20% |
2500+ | €1.77 | 77.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-222532-215 |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 21.5 mm |
Flange diameter | 32 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |