




€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €5.19 | 32.59% |
25+ | €3.57 | 53.58% |
50+ | €2.85 | 62.96% |
100+ | €2.43 | 68.40% |
200+ | €2.15 | 72.10% |
500+ | €1.98 | 74.32% |
1000+ | €1.81 | 76.54% |
2500+ | €1.65 | 78.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |