




€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.86 | 32.98% |
25+ | €3.34 | 53.93% |
50+ | €2.64 | 63.61% |
100+ | €2.20 | 69.63% |
200+ | €1.98 | 72.77% |
500+ | €1.81 | 75.13% |
1000+ | €1.63 | 77.49% |
2500+ | €1.50 | 79.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H370FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® H370 |
Tread material | iglidur® H370 |
Maintenance | Maintenance-free |