IGUS

IGUS Flanged bushing Maintenance-free iglidur® H370 /iglidur® H370 H370FM-2023-11

  • ERIKS:13565447
Image 1
Image 2
Image 1
Image 2
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.82

-

10+

€4.56

33.15%

25+

€3.14

54.04%

50+

€2.47

63.79%

100+

€2.01

70.47%

200+

€1.81

73.54%

500+

€1.63

76.04%

1000+

€1.46

78.55%

2500+

€1.35

80.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
H370FM-2023-11
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
11 mm
With collar
Yes
Material outer sheath
iglidur® H370
Tread material
iglidur® H370
Maintenance
Maintenance-free